ELPA (Asahi Electric) Dispenser Liquid Auto (Dispenser Cairan)

Sebelum PPN:
Rp1.499.900
Spesifikasi
External Dimension Approx. (mm)90x195x120
Tank capacity (mL)320
WaterproofIPX4 (splash-proof type)
Battery life span (month)18
Power SupplyAA size Alkali batteryx4 pieces (Sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
If you hold your hand over the sensor, the liquid inside will come out automatically
Discharge amount can be adjusted in 5 levels
No need for troublesome wiring as it is battery operated
You can operate it with wet hands, and you can use it in the kitchen or bathroom

Ulasan Produk

Tidak ada ulasan