Furupla Spray Pressure Sprayer for Organic Solvent (Pompa Semprotan)

Sebelum PPN:
Rp3.299.900
Spesifikasi
MaterialPiston shaft/glass fiber reinforced polypropylene, Tank/PE (polyethylene), Nozzle/brass (chromium plating), Nozzle adapter/glass fiber reinforced polyamide
Capacity (ml)500
Size (mm)106x187x280
Package Size (cm)140x140x295

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This pressure sprayer can spray organic solvent systems
Special resin that is resistant to pressure, UV rays, and chemicals is employed
Spray angle can be adjusted from fine mist to stream

Ulasan Produk

Tidak ada ulasan