Kousaido Assembly Helmet With Whistle

Sebelum PPN:
Rp2.999.900
Spesifikasi
Assembly dimensions DxWxH (mm)290x235x154
Storage Dimensions (mm)290x235x85
Helmet MaterialAnti-impact ABS Plastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu. Semua produk helm dikirimkan dalam kondisi belum terpasang (jika sudah termasuk inner maupun tali dagu).
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details. All helmet products are shipped unassembled (if they include the inner lining and chin strap).
Feature
Since it is a three-layer structure that is stacked and fastened with a stopper, it has excellent strength and absorbs impact from all directions
Since the thickness when storing is approximately 85 mm, it can be stored in a small space
The Ago string stopper is whistle type, so it is suitable for disaster prevention such as emergency evacuation

Ulasan Produk

Tidak ada ulasan