Kousaido Assembly Helmet (Helm Safety)

Sebelum PPN:
Rp2.899.900
Spesifikasi
Assembly dimensions DxWxH (mm)290x235x154
Storage Dimensions (mm)290x235x85
Helmet MaterialAnti-impact ABS Plastic
Package Size (cm)250x300x105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu. Semua helm dengan tali dagu atau inner dikirimkan dalam kondisi belum terpasang.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details. All helmets with chin straps or inner linings are shipped in an uninstalled condition.
Feature
Since it is a three-layer structure that is stacked and fastened with a stopper, it has excellent strength and absorbs impact from all directions
Since the thickness when storing is approximately 85 mm, it can be stored in a small space

Ulasan Produk

Tidak ada ulasan