AS ONE Cut-Resistant Gloves Full Coated S Cut (Sarung Tangan)

Sebelum PPN:
Rp249.900
Spesifikasi
MaterialHPPE (high-performance polyethylene) 68%, nylon 21%, spandex 11% Non-skid part/PU (polyurethane) coating
SizeS
Length (mm)235
Package Size (cm)130x300x20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Excellent in cut resistance
- Full coating having low dusting property is usable in clean room

Ulasan Produk

Tidak ada ulasan