AS ONE Aspure Cr Wear

Sebelum PPN:
Rp1.299.900
Spesifikasi
Material100% polyester with conductive twitch (Grid Type)
Size5 L
Inseam (cm)87
Chest Circumference (cm)138
Class100 Support
Length of Sleeve (cm)99
Surface Resistance (ohm/sq)10 ^ 6 to ^ 9
Total Length (cm)185

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Conductive yarn is interweaved in grid pattern, and it is suitable for antistatic environment

Ulasan Produk

Tidak ada ulasan