DLAB Aspirator Replacement Bottle

Sebelum PPN:
Rp3.199.900
Spesifikasi
MaterialBody/ABS resin, Bottle/PP (Polypropylene), Handle/POM Polyacetal, Tube/Silicone
Achieving Vacuum Degree (Hpa)600
Exhaust Speed (mL/s)1-15
Bottle Capacity (L)4
Power Supply (V AC)100 to 240 (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Liquid level sensor prevents overflow during operation
Exhaust speed can be changed according to the experiment
Whole unit except for the body platform is autoclavable
Bottle can be kept sealed even if the tubing is disconnected

Ulasan Produk

Tidak ada ulasan