NICHIRYO Aspirator

Sebelum PPN:
Rp28.999.900
Spesifikasi
MaterialBody, Reservoir Bottle (Glass), Silicon Reservoir Plug, Silicon Tube (Approx. 1 m/Approx. 12xEach 1 piece), Tube Joint (SUS303), Pen Type Suction Nozzle and Oilless vacuum pumps.
Suction Speedto 50 (When 1000 ul Tip is Used)
Size (mm)160x85x175
Reservoir Capacity (ml)250
Power Supply (V AC)100 (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is an easy operation to suck by closing the leakage port of the pen type suction nozzle with your finger
Pipette tip (200 ul or 1000 ul) can be attached to the tip of the pen type suction nozzle
Can also be used as a suction nozzle stand by setting a 50 mL disposable centrifuge tube on the upper part of the body
Up to 8 hours of operation with 2 AA batteries
Compact and convenient to carry

Ulasan Produk

Tidak ada ulasan