AS ONE Spool Cartridge Filter (Pp)

Sebelum PPN:
Rp159.900 - Rp449.900
Spesifikasi
MaterialFilter Core / PP
Outer Diameter (mm)61
Recommended Replacement Pressure (bar)1
Maximum Operating Temperature (°C)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is designed with very little foreign matter elution
Has high particle capture capability and can filter efficiently

Ulasan Produk

Tidak ada ulasan