TOAGOSEI Aron Ceramic (Adhesive)

Sebelum PPN:
Rp2.099.900 - Rp8.599.900
Spesifikasi
Allowable Temperature Limit (°C)1300
Liner Expansion Coefficient (Medium Type)8x10-6
Principal IngredientAlumina
Hardening Method (H)'1 at 150°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is heat resistance inorganic adhesive of one-component heat hardening type
It is heating hardening at 150℃, and resist 1200~1300℃ It has strong adhesion intensity under high temperature to metal, ceramics, glass, quartz, carbon, etc
It excels in heat, oil, and chemical resistance

Ulasan Produk

Tidak ada ulasan