3M Antistatic Shielding Bag

Sebelum PPN:
Rp2.499.900
Spesifikasi
MaterialAntistatic polyester, aluminum deposition, antistatic polyethylene (3 layers)
Tensile Strength (N/inch)> 60
Electrostatic Shielding Performance (V)30
Light Transmittance (%)40±10%
Inner Dimension (mm)102x152
Surface Resistance Value (ohm)< 10^12
Thickness (µm)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Mouth can be closed with heat seal
MBB2000 has moisture-proof

Ulasan Produk

Tidak ada ulasan