MIZUSHIMA Antistatic Mat For Workbench

Sebelum PPN:
Rp7.599.900
Spesifikasi
MaterialRecycled PVC (polyvinyl chloride)
Size (mm)1500x750
Package Size (mm)110x835x110
Surface Resistance Value (ohm)1.5-1.8x10^7
Thickness (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Diffusing static electricity safely and certainly by grounding
Possible to used as workbench, shelf and floor mat in workplaces that handle electronic parts, which require static electricity countermeasures
Excellent in wear and chemical resistance
Reproduction resin(bulk density 50% or more) is used

Ulasan Produk

Tidak ada ulasan