AS ONE Antistatic Brush with Handle (Sikat Anti-Statis/ESD)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Type numberSTAC 169 B
Size (mm)115x30
Hair length (mm)10
Wool MaterialStrong carbon fiber (Nylon 66's conductive carbon black compound)
Conductivity (ohm/cm)1.3x10 ^ 4
TypeType B with pattern
Wire Diameter (mm)0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
STAC169 and STAC169B are grounded to copper plate of handle and there will be no static electricity even with continuous work

Ulasan Produk

Tidak ada ulasan