DiaPlus Film Antiflaming/Insect Resistant Sheet

Sebelum PPN:
Rp12.999.900
Spesifikasi
MaterialBase Fabric/Polyester, Surface/PVC
Size WxT (mm)2030x0.25
Mesh Width Size (mm)15
Length (m)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It also has insect repellent properties, and reduces the number of insects entering the factory and other manufacturing sites
It also has a UV protection function that blocks harmful UV rays
It has obtained various flame retardant certifications

Ulasan Produk

Tidak ada ulasan