AS ONE Antiflaming/Insect Resistant Sheet

Sebelum PPN:
Rp12.999.900
Spesifikasi
MaterialBase Fabric/Polyester, Surface/PVC
Size WxT (mm)2030x0.36
Mesh Width Size (mm)15
Length (m)10
Surface Resistivity (ohm/cm²)10 ^ 11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It has high transparency and excellent visibility, and is suitable for applications such as partitions and covers
Has antistatic and UV cut functions
It has obtained various flame retardant certifications

Ulasan Produk

Tidak ada ulasan