AS ONE Test Tube Stand Angle Variable (Penyangga Tabung Reaksi)

Sebelum PPN:
Rp2.299.900
Spesifikasi
MaterialStainless steel (SUS304)
Hole size (mm)23x23
Amount Of Storage Max.50
Size (mm)289x132x136

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Angle of inclination can be changed, so it improves efficiency of works such as inserting, removing, and dispensing tubes
- Angle can be fixed to 7steps(0°・20°・40°・50°・60°・70°・80°)
- This is also suitable preparation of slant mediums

Ulasan Produk

Tidak ada ulasan