OHAUS Analytical Balance

Sebelum PPN:
Rp69.999.900 - Rp85.999.900
Spesifikasi
Weighing (g)220
Size (mm)230x393x350
Supported OSWindows(R)XP/VistaTM/7
InterfaceRS232, USB
Calibration MethodInternal automatic calibration
DisplayColor VGA touch panel
FunctionMeasurement (%, animal, total, mass difference, number of pieces, check, peak retention, pipette calibration, weighing, compound, density measurement, raw material cost calculation, SQC), taring, minimum value warning, administrator, library, alternative
MaterialWindshield/antistatic coating glass
Power Supply (V AC)100 to 240
Reproducibility (Standard Deviation) (g)+/- 0.001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Operation is touch-screen type, there are 4 places of touch-less sensor that can be set to print and calibration, tare, etc
Windshield with light is frame-less type, easy to put on and take off and clean

Ulasan Produk

Tidak ada ulasan

Halaman Terkait