AS ONE Timbangan Analitik

Sebelum PPN:
Rp59.999.900
Spesifikasi
Minimum Display (mg)0.01
Calibration MethodInternal weight
FunctionPSC completely automatic calibration, Timer CAL, One touch CAL, Clock function, ISO print, Interval timer output, Pieces count, unit conversion
Input and OutputRS232C, DATA, I/O, KEY BOARD
Linearity (mg)+/- 0.15
Plate Size (mm)80
Power SupplyAC100V 50/60Hz
Reproducibility (Standard Deviation) (mg)0.05
Size (mm)217x356x339
Weighing (g)101

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Equipped with integrated aluminum mass sensor realizing shock-resistance as well as high performance
- Provided with full automatic calibration and timer CAL functions for automatic calibration
- Saves data with date and time when connected to printer(sold separately)
- Provided with patented Windows*R* direct connection function to directly read data on Excel*R* and other software using single cable(sold separately)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait