AS ONE Analysis Filter Unit

Sebelum PPN:
Rp4.499.900
Spesifikasi
MaterialUpper body/PP (polypropylene), Lower body/PS (polystyrene), Membrane/CN (nitrocellulose)
Capacity (ml)150
Pore Size (mm)0.45
Package Size (cm)260x345x160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Membrane is removable for cultivation and other analysis
Since silicon is not contained, gasket has low possibility of sample pollution

Ulasan Produk

Tidak ada ulasan