Excel Scientific Sealing Aluminum Foil AlmaSeal II (Penutup Pelat)

Sebelum PPN:
Rp5.099.900
Spesifikasi
MaterialAluminium-acrylic Adhesive
Temperature Range (°C)- 80 to + 120
Size (mm)82.6x142.9
SterilizedNo
Package Size (mm)160x90x30
Thickness (µm)38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
There is enough adhesive surface to cover the PCR plate, preventing sample drying and evaporation
It is easy to handle as it is hard to roll up when peeling off the lining paper

Ulasan Produk

Tidak ada ulasan