TOTAKU Hose Aluminum Duct (Tac Duct) (Selang Saluran)

Sebelum PPN:
Rp3.999.900 - Rp21.999.900
Spesifikasi
Working FluidAir
Continuous Use Temperature Range (°C)-20 to + 80
MaterialAluminium and Others

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Has elasticity and flexibility, making it easy to pipe in tight spaces
Shrinks to 1/5 length and can be stored compactly, so it does not take up space
It is resistant to repeated bending and has excellent heat resistance (under 80 ℃)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait