LLG Labware Aluminum Block For Round Bottom Flask

Sebelum PPN:
Rp15.999.900
Spesifikasi
Compatible Flask Capacity (mL)2000
Applicable Plate Size (mm)135, 145
MaterialAluminium
Package Size (cm)190x190x80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
By placing it on a hot plate, you can heat a round-bottomed flask like a mantle heater
By attaching and removing the ring on the bottom, it fits perfectly on a φ 135 mm/φ 145 mm hot plate
If the disc adapter is attached to the bottom, it can also be used for square hot plates
It can be placed on a hot stirrer and heated while stirring

Ulasan Produk

Tidak ada ulasan