GEX All-in-One Water Tank Set with LED & Filter

Sebelum PPN:
Rp4.199.900
Spesifikasi
MaterialGlass , PS , ABS Plastic
Water Capacity (L)10
Size (m)340x175x240
Environment UsedFreshwater and Seawater
Glass Thickness (m)4
Maximum Size When Drainingapprox. 380x175x275
Package Size (mm)50×30×30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Drainage can be done easily by lifting the lever and rotating it 90 degrees.

Ulasan Produk

Tidak ada ulasan