TECHNO TAKATSUKI Pump Air Discharge Type (Pompa Udara)

Sebelum PPN:
Rp13.999.900 - Rp17.999.900
Spesifikasi
Size (mm)132x208x186
Connection Port Size (mm)18
Power Supply (50/60Hz) (VAC)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Low-noise type.  



Double insulation structure, and earth construction is not required to the body of aluminum.  



XP-60・80 is high-performance micro-switch type, it is easy to restart after maintenance.

Ulasan Produk

Tidak ada ulasan