AS ONE Air Press Machine Pressurized Holding Type

Sebelum PPN:
Rp149.999.900 - Rp239.999.900
Spesifikasi
Press Ability (kN)0.2 to 1.8
Stroke (mm)0 to 90
Connection Port DiameterHaikapraos (Rc 1/4 female screw)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is a press machine that can continuously pressurize and hold the workpiece.



Using compressed air from an air compressor, etc. (sold separately), the load is carried out with an air cylinder.



The regulator can adjust the weight of 0.2 ~ 1.7 kN (approximately 20.4 ~ 173.6 kg).



Can be held under pressure

Ulasan Produk

Tidak ada ulasan