KASUGA Air Ion Monitor

Sebelum PPN:
Rp65.999.900
Spesifikasi
Size Probe (mm)20x140x25
Charge Plate (mm)20x38
AccessoriesRecording Indicator Connecting Cable (Length 1m)
Power SupplyAC adapter (included) or AA alkaline dry cellx4 pieces (optional)
Measurement Range (s)±0.1 to ±1999.9V0.01 to 99.99
Measurement Accuracy (counts)±5% + 5
Decay Characteristics (V)Hours of 1000 -> 100, Hours of 200 -> 20
Main Unit Size (mm)100x197x47
Package Size (mm)250×390×110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Built-in high-voltage power supply device enables evaluation and management of ionizer just by pressing button. 



Separate small detector probe allows measuring in narrow spaces. 



Damping time measuring and ion balance measuring can be performed.

Ulasan Produk

Tidak ada ulasan