AS ONE Air Cleaning Smoke Evacuator Main Filter

Sebelum PPN:
Rp3.299.900
Spesifikasi
Compatible forAir Cleaning Smoke Evacuator
Package Size (mm)235×170×300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Lightweight, compact, easy to carry with handle. 



<Duct Set>  



Duct is self-sustaining, bend-stretchable, and excellent in stability. 



When net is attached to nozzle, it prevents sucking of foreign matter near suction port.  



Square type is suitable for suction from side, round type is suitable for suction from above.

Ulasan Produk

Tidak ada ulasan