Shibata Air Checker

Sebelum PPN:
Rp2.399.900 - Rp15.999.900
Spesifikasi
Size (mm)135x30x100
Alarm (ppm)2500
LED Display Concentration (Blue/Yellow/red)VOCs
Resolution (ppm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
The concentration levels of VOCs and CO2 can be seen at a glance with 3-step lamp.



By downloading the free software, it is possible to (1) save data to PC, (2) change the CO2 alarm emission concentration and the concentration range of the 3-step lamp, and (3) calibrate.



Check air stains easily!

Ulasan Produk

Tidak ada ulasan