M.K. MORSE Hole Saw Morse

Sebelum PPN:
Rp8.599.900 - Rp8.799.900
Spesifikasi
Package Size (mm)260x210x70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Set Contents]

MK 12: Bimetal Hole Saw (Body chisel) φ 19 mm
MK 14: Bimetal Hole Saw (Body chisel) φ 22 mm
MK 18: Bimetal Hole Saw (Body chisel) φ 29 mm
MK 24: Bimetal Hole Saw (Body chisel) φ 38 mm
MK 28: Bimetal Hole Saw (Body chisel) φ 44 mm
MK 345: Bimetal Hole Saw (Body chisel) φ 55 mm
MK03: pin Type Shank (With Center Drill) 11.1 H (For φ 32 mm or More)
MK05: Shank (With Center Drill) 9.5 H (For φ 30 mm or Less)
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan