Socorex Acura Electro

Sebelum PPN:
Rp26.999.900
Spesifikasi
Capacity (ml)0.5 - 10
Type1 channel body
Minimum Variable Capacity (ml)0.05
Accuracy (Maximum Capacity)< +/- 0.5
Reproducibility (at Max. Capacity) (%)< 0.15
Accessories (body)Rechargeable battery (nickel hydrogen)x1 piece
Package Size (mm)320×170×50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Dispensing speed is adjustable to 3-steps. 



6 modes are available including normal pipetting mode and fixed quantity dispensing mode. 



Wide selection of tips from all manufacturers can be used due to tip ejector position controller, original function for Acura Electro. 



Possible to charge 3 units at the same time with dedicated charger.

Ulasan Produk

Tidak ada ulasan