3M Activated Carbon Cartridge Filter

Sebelum PPN:
Rp2.399.900
Spesifikasi
MaterialCase/PE (polyethylene), End gasket/santoprene, Pre-filter, post filter/cellulose fiber, melamine fiber
Length (mm)248
Maximum Operating Temperature (°C)38℃
Package Size (mm)80×335×80
Flow Rate (L/minute)4 - 7L/min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Embedding into housing is available. 



Heat sealed and easy to replace. 



Remove chlorine in water or organic liquid, color, odor, and turbidity.

Ulasan Produk

Tidak ada ulasan