AS ONE Acid-Proof Fan for Compact Scrubber

Sebelum PPN:
Rp139.999.900 - Rp159.999.900
Spesifikasi
Power Cord Length (mm)2.8m (with 3p plug, adapter )
Duct Length (m)2.5
Power Supply (V AC)100 (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Small gas-scrubbing equipment which washes harmful gas etc. effectively.  



Pressure loss in body is small and does not influence performance of draft itself.  



Suitable for also combined use with compact draft(CD-7P series・HF-800DXN・CD9P series).

Ulasan Produk

Tidak ada ulasan