AS ONE AC Stabilized Power Supply

Sebelum PPN:
Rp35.999.900 - Rp55.999.900
Spesifikasi
Rated Input (V)100
Output Voltage Accuracy (%)±1
Load Change (%)0 - 100
Response Speed (s)0.2
Input Voltage Fluctuation Range (V,%)100, ±15
Frequency (Hz)50-60±2
Number of PhasesSingle
Rated Output Current (A) 10
Wire System2 wire

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Response speed 0.2 seconds, accuracy ± 1%, and low price.

Ulasan Produk

Tidak ada ulasan