Kyoritsu Chemical Check Lab Absorption Meter

Sebelum PPN:
Rp20.999.900
Spesifikasi
Measuring Method (Light Source)Absorption Spectrophotometry (LED)
Wavelength (nm)525, 615, 470
Measurement Range (Abs)1.5 to + 1.5 Abs
Resolution0.01 to 1.0/0.01, 1.0 to 1.56/0.02
PrecisionAbs 0.05 as Equipment Repeatability
Optical Path Length (mm)20
AccessoriesSpecial cup (5pcs)
Main Unit Size (mm)68x48x145
Measured Water Temperature (°C)20 to 25 ℃ (non-condensing)
Package Size (mm)170×110×65
Power SupplyAAA Size Alkali battery x 3pcs
Water Capacity (ml)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan