AS ONE Absolute Mill

Sebelum PPN:
Rp48.999.900
Spesifikasi
MaterialContainer, blade/stainless steel (SUS304)
Size (mm)185x220x330
AccessoriesStainless steel container 300 (cutter built-in already), standard cover
ApplicationGrinding of crude drug, herb, tablet, mineral, wood pieces, etc.
Maximum Processing Capacity (ml)150
Rotation High Speed (rpm)24000
Package Size (mm)425×295×335
Power Supply (W)975

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Grinding container can be separated, taken out of the sample is easy.  



There is no contamination wash cleaning can be.  



Ultra-high-speed rotation of 24,000rpm is possible, It can continuousoperation.

Ulasan Produk

Tidak ada ulasan