3M Sponge Abrasive Micro Fine #1200-1500 Equivalent

Sebelum PPN:
Rp979.900
Spesifikasi
ApplicationPolishing for wood material, sealer, coated surface polishing, Base polishing for metal coating, Coating film removal, FRP, dirt removal for plastic, Hairline, satin finish, Decorative finish of metal/resin
Abrasive GrainAluminium Oxide
Package Size (mm)140×115×10
AbrasiveA (aluminum oxide)
Abrasive Grain Size#1200-1500
AS ONE Part Number2-7696-05
Dimensions (mm)114×140
GradeMF (micro fine)
Letter ColorGreen
Suitable MaterialWood, plastic, pottery, metal, etc.
TRUSCO Number125-8222
Thickness (mm)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Aluminum oxide abrasive grains are applied on special sponge to achieve abrading force and flexibility.  



These products hardly clog, and are washable.

Ulasan Produk

Tidak ada ulasan