Micronic Europe Auto Recappers for External Screw Cap

Sebelum PPN:
Rp2.699.999.900
Spesifikasi
Adaptive CapExternal Screw Cap for 96 well format
Open and Close Speed (s/rack)30 seconds per rack
Size (mm)590x251x460
Power Supply (V)115 -230 V
Specifications96 well format 96 row automatic open and close device for External Screw Cap.
Package Size (mm)750×450×600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
96 series automatic switch for Micronic 96 well format External Screw Cap.



The complicated cap can be opened and closed automatically and easily, improving work efficiency. (30 sec/rack)



This product won the 2017 Good Industrial Design Award.



worry-free one-year warranty

Ulasan Produk

Tidak ada ulasan

Halaman Terkait