Roland DG Cutting Machine

Sebelum PPN:
Rp569.999.900
Spesifikasi
InterfaceUSB
Processable MaterialPlastic (Metals are not included.) such as chemical wood and modeling wax
Operating Range (mm)400x305x135
Mountable Work Size (mm)400x305x100
Shaft drive systemstepping motor
Control CommandsR -1, NC Code
Mechanical resolutionHalf Step/0.01/Step
Mountable Tool Shank Diameter (mm)6
Operating Speed (mm/minute)XY/7 to 3600, Z/7 to 3000
Package Size (mm)930×1070×1045
Power Consumption (W)95
Software resolutionRML-1/0.001 mm/Step, NC Code/0.001 mm/Step
Spindle Motorsbrushless DC motor
Spindle rotation speed4500 to 15000rpm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
NC codes created by students are output in MDX-50, enabling students to experience trial and error and use it as a tool for learning "machining".



CAM software for many file formats is included, allowing you to quickly process data created in 3DCAD.



Equipped with an auto tool changer (ATC) as standard, there is no downtime associated with tool replacement, and automatic operation from roughing to finishing is possible at once.



Tool length measurement and registration of correction value are also automatically performed, so even beginners can handle it by prorating.

Ulasan Produk

Tidak ada ulasan