AS ONE Container with Cutter

Sebelum PPN:
Rp7.799.900
Spesifikasi
Capacity (L)2.0
Size (mm)160x300
Package Size (mm)235×320×260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Grinding container can be separated, taken out of the sample is easy.  



There is no contamination wash cleaning can be.  



Ultra-high-speed rotation of 24,000rpm is possible, It can continuousoperation.

Ulasan Produk

Tidak ada ulasan