JABSCO Pump Diaphragm Pressure Small Sized (Pompa Diafragma)

Sebelum PPN:
Rp6.099.900 - Rp6.699.900
Spesifikasi
Connection Port Size (inch)3/8
ConnectionNPT Female Screw
MaterialBody/PP (polypropylene), Diaphragm/santoprene, Valve/EPDM (ethylene propylene rubber)
Size (mm)95x83x208
Included Port1/2 ″bamboo shootx2 (white), 3/4 ″NPT male screwx1 (gray)
Maximum Discharge Pressure (kg/cm²)1.9
Maximum Flow Rate (L/minute)8.7
Package Size (mm)125×310×105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This is a fully self-priming type, it can be used in idle operation and in water and seawater

Ulasan Produk

Tidak ada ulasan