Spesifikasi
| External Dimension (mm) | 235x80x135 |
|---|---|
| Cover Material | Stainless Steel |
| Compatible for | HPTLC plate 200x100 |
| Package Size (mm) | 250×185×95 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Developing solvent can be saved (100×100mm/4ml - 200×100mm/20ml) Reducing abandonment processing of solvent.
Effective in pre-saturation of plate by solvent steam.
Possible to used when saturation solvent and developing solvent are different.
Ulasan Produk
Tidak ada ulasan




















































































































































