AS ONE Rak Tabung Centrifuge 8-Well untuk Mini Wave

Sebelum PPN:
Rp1.699.900
Spesifikasi
Tube Capacity (ml)15
MaterialPVC (vinyl chloride resin)
Size (mm)155x155
Content15 centrifuge tube rackx8
Package Size (mm)135×215×155

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- It is a wave motion type shaker which three elements of level, the upper and lower sides, and circling movements make. 
- Regulation of an amplitude angle can be performed during shaking operation.  
- Since it is compact, it is convenient for use within a clean bench or a homoiothermal machine.  
- The surface of a shaking stand has the pressure sensitive adhesive sheet(made of polyester).

Ulasan Produk

Tidak ada ulasan