AS ONE Microscope Supply

Sebelum PPN:
Rp1.999.900
Spesifikasi
Size (mm)50x27x26
Package Size (mm)60×40×40
Lens Diameter (mm)φ 21
Lens MaterialGlass
Light SourceWhite LED/UV-LED Switchable Type
Magnification15x
Power SupplyButton batteryx3 pieces (test attachment)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
You can switch between a white light and a UV light.



This type is often used as a loupe for jewelry.



Triplet lens.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait