Transition Networks BASE-T Compatible Media Converter

Sebelum PPN:
Rp22.999.900 - Rp28.999.900
Spesifikasi
StandardsFCC Class A, CISPR 22/EN 55022 Class A, EN 55024, CE
LAN (RJ -45)1-port 1000 Base-T
ConnectorsSC
External Power Supply (DC)+ 12
Operating Temperature (%)5 to 95 non-condensing
Package Size (mm)186×138×88
Power Consumption (W)24
Storage Temperature (°C)-15 to + 65
System Requirements (°C)0 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Converts optical and electrical signals.



A simple status LED for monitoring is also implemented.



Used in pairs, fiber-optic cables can be integrated into a copper-based Gigabit Ethernet environment.

Ulasan Produk

Tidak ada ulasan