AS ONE Alarm Timer

Sebelum PPN:
Rp6.199.900
Spesifikasi
Size Body (mm)127x97x170
Setup time9 hours 59 minutes 59 seconds 9/9999 minutes 99 switching
Alarm Max. (dB)100
Package Size (mm)100×135×190
Power SupplyAA dry cellx1 pieces (included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This device features 2 count-up/countdown timers and clock.  



Possible to restore the initial settings in one easy step even when timer is in operation.

Ulasan Produk

Tidak ada ulasan