Scotch Isolasi Bolak Balik Mounting Indoor Square (Double Tape)

Sebelum PPN:
Rp17.900
Spesifikasi
Size (mm)25.4x25.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scotch® Indoor Double-Sided Mounting Tape is ideal for painted surfaces and allows you to quickly and easily beautify and organize your space. Whether you're creating a gallery wall or affixing the family chore chart, this permanent double-sided foam tape holds 4.5 kg with 1m length (19mm width). and delivers a strong bond every time because of its 3M™ industrial strength adhesive. Your work is up and ready to admire in 30 seconds flat-no nails or hammer needed. Never let how you're going to hang it get in the way of your creativity with the powerful adhesion of Scotch® Indoor Double-Sided Mounting Tape.
Feature
- Ideal for Painted Surfaces
- Strong and Permanent Bond
- Easy to apply

Ulasan Produk

Tidak ada ulasan

Halaman Terkait