3M Command Strip Gantungan Foto X-Large

Sebelum PPN:
Rp84.900
Spesifikasi
ColorWhite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Command Damage-Free Hanging, Holds Strongly, Removes Cleanly.
Decorate how you want, when you want without damaging your walls. Command Picture Hanging Strips let you fearlessly hang heavy pictures without nails or tools. Not just for picture frames, these wall hangers are also great for creating a gallery wall, hanging college dorm decor, mirrors, nursery décor, acoustic foam boards, and more. These picture frame hangers click together to lock in place and keep your pictures level. When you're ready to redecorate your space, the Command Strips remove cleanly and damage free.
Feature
- Includes - 4 pairs of x-large, white command heavyweight picture hanging strips (8 strips total); 4 xl strips holds 20 lbs. max frame size 24 in. x 36 in
- Supports up to 9 kg
- Made with 40% more adhesive
Use
Ideal for creating a gallery wall, hanging college dorm decor, mirrors, nursery decor, acoustic foam boards, and much more

Ulasan Produk

Tidak ada ulasan