Morakniv Small Knife Roofing Felt Wooden Handle (Pisau Kecil)

Sebelum PPN:
Rp649.900
Spesifikasi
ColorNatural
Usage areaConstruction
Knife TypeCarpet Knife, Roofing Felt Knife
Knife SeriesCarpet Knife
Steel TypeStainless Steel
Blade ShapeStraight
Blade Length (mm)67
Blade Thickness (mm)2
Blunt TipNo
Edge ProtectionPolymer Edge Protection
Fire Steel CompatibleNo
Fit For ChildrenNo
Flex GradeStiff
Handle MaterialWood
HanednessLeft Handed, Right Handed
Knife Length (mm)185
Molle-CompatibleNo
Serrated EdgeNo
Serrated SpineNo
Total Length (mm)225

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Roofing Felt knife has a blade of stainless steel and an oiled birch handle, specially designed to give maximum pulling force. It can also be used for carpets and leather.

Ulasan Produk

Tidak ada ulasan