Instinct Trail Running Hydration Vest

Sebelum PPN:
Rp1.799.900 - Rp2.299.900
Spesifikasi
ColorBlack/Lime

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
THE new standard in reaching Ultra distances for trail enthusiasts and elite ultra runners. Minimalist, refined & optimized. The coolest & lightest way to run from 10 to 70km.
- High sitting, the AMBITION allows immediate & easy access to hydration, feed, poles & adjustments.
- Adjustable front sternum straps and our unique elastic side lacing system allow for a custom fit to almost any body type.
- Discover stability, liberty of movement, immediate access to storage and unconstrained breathing.
- Optimal positioning of pockets & adjustments for natural, effortless & intuitive access.
- Lightweight & breathable honeycomb mesh ensures ventilation and sweat dissipation without sacrificing strength or reliability.
- Volume: 4.5L. Weight: 190g. One Size only.
- Color: Black/Lime
– Soft flasks are excluded.
Feature
- AMBITION easily carries : 2 x 650ml of hydration, Feed, Rain jacket, Rain pants, Long Sleeve, Safety Kit, Phone, Headlamp(s), Poles.
- FRONTAL SOLUTIONS: 2x 650ml hydration pockets + elastic compression cords with auto lock.. Sits high for immediate and effortless access, 2x 600ml feed storage pockets + internal elastic cord: extra large storage & easy access (r +1 zipped pocket //+1 overlaying pocket), 1x 100ml shoulder pocket, non-stretch internal cord ring + whistle + elastic loop for upper pole attachment. For safety essentials and more.
- DORSAL SOLUTIONS: 1x 600ml top horizontal pocket + elastic compression cord with auto lock. Easily access your rain gear right from the first drop without removing bag, 1x 600ml bottom horizon.

Ulasan Produk

Tidak ada ulasan