Black Diamond Vaporlock Screwgate Carabiner

Sebelum PPN:
Rp369.900
Spesifikasi
Closed Gate Strength (kN)21
Gate Opening (mm)20
Minor Axis Strength (kN)8
Open Gate Strength (kN)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our lightest full-function pear locker, the Black Diamond VaporLock carabiner provides a smooth increase in friction and is ideal for belaying and rappelling when you want more control.
Feature
- Increases friction up to 30% when lowering or rappelling with an ATC
- Munter Hitch compatible on ropes up to 9.4 mm
- Keylock nose prevents snagging
- Screwgate sleeve
- Type H or HMS connector. For dynamic belaying using a Munter Hitch or belay device.

Ulasan Produk

Tidak ada ulasan